DESCRIPTION
- 1.75 gpm flow rate and 35mm ceramic cartridge
- 14-7/8" tall kitchen bar faucet provides a strong focal point
- 360-degree spout swivel range offers maximum coverage
- Sleek steel finish provides the perfect complement to modern spaces
Franke Consumer Products Farm House 1.1 gpm Single Lever Handle Hot and Cold Point-of-Use Faucet
FLB6280
SPECIFICATIONS
- CEC Compliant
- For Sale in CA
- Collection
- Farm House
- Color Finish
- Satin Nickel
- Color Finish Category
- Nickel Tones
- Faucet Installation
- 1 Hole
- Flow Rate
- 1.1 gpm
- Handle Type
- Lever
- Lead Law Compliant
- Yes
- Material
- Brass
- NSF Certified
- No
- Number of Handles
- Single Handle
- Spout Height
- 6-1/4 in
- Spout Reach
- 4-3/4 in
- Spout Swivel
- 360°
- Trim Only
- No
- WaterSense Labeled
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday