1-3/8 in. Brass Basket Strainer
1-3/8 in. Brass Basket Strainer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Cable Length (ft):
- 1.58 ft
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1-3/4 in
- Drain Diameter:
- 3-1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Chrome
- Strainer Size:
- 1-3/8 in
- Tailpiece Included:
- No