DESCRIPTION

  • Bowls: 9" deep
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Stainless steel: 18 gauge

Franke Consumer Products Grande 1-Bowl Kitchen Sink

FGDX11018

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
18 in x 19-3/4 in x 9 in
CARB OTC LEED Compliant
No
Collection
Grande
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
19-3/4 in x 21-1/2 in
Shape
Rectangular
Sink Size Range
Less than 20 in

Starting at
$515.78
EACH
  • QUANTITY

DOCUMENTS