DESCRIPTION
- 9 1/2" tall hot water filtration faucet for use with under-the-sink filtration system
- Satin nickel finish ties your kitchen design together, a great choice for stainless steel match
- Sleek design and simple lines of the Franke Twin filtration faucets make them visually compatible with a wide range of faucets
SPECIFICATIONS
- ADA Compliant
- No
- Bowl Size Single Or Left
- 17-3/4 in x 12-5/8 in x 5-7/8 in
- Collection
- Manor House
- Color Finish
- White
- Color Finish Category
- Whites
- Depth
- 5-7/8 in
- Drain Location
- Rear Center
- Drain Opening
- 3-1/2 in
- Faucet Installation
- No Hole
- Installation Type
- Self-Rimming/Drop-In
- Material
- Fireclay
- Number Of Bowls
- 1
- Overall Sink Size
- 19-11/16 in x 15-3/4 in
- Sink Size Range
- Less than 20 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday