DESCRIPTION

  • 9 1/2" tall hot and cold filtered water filtration faucet for use with under-the-sink filtration system
  • Beautiful polished chrome finish provides an elegant pop to your kitchen design
  • Includes Franke under-sink heater tank, FRCNSTR filtration kit and faucet to provide instant hot water
  • Saves counter space with hot and cold filtered water in one faucet

Franke Consumer Products Manor House 1-Bowl Kitchen Sink

FMHX71033

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
29-1/2 in x 16-1/8 in x 9-1/16 in
Collection
Manor House
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-1/16 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Apron Front
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
33 in x 20-7/8 in
Sink Size Range
31 in - 35 in

Starting at
$2295.18
EACH
  • QUANTITY

DOCUMENTS