DESCRIPTION

  • Corner radius: 5 mm
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Stainless steel: 18 gauge

Franke Consumer Products Peak 1-Bowl Kitchen Sink

FPKX1108

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
7-1/8 in x 16-1/2 in x 7-1/8 in
Collection
Peak
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
7-1/8 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
8-1/4 in x 17-3/4 in
Sink Size Range
Less than 20 in

Starting at
Call for Pricing
  • QUANTITY