DESCRIPTION

  • 9 1/2" tall hot water filtration faucet for use with under-the-sink filtration system
  • Beautiful polished chrome finish provides an elegant pop to your kitchen design
  • Pair with other faucets in the Franke Ambient line for a consistent look throughout the kitchen
  • The exceptional design and high quality components of Ambient are indispensable in today's busy kitchen

Franke Consumer Products Prestige 1-Bowl Kitchen Sink

FPRK11021

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
21-1/8 in x 18-1/2 in x 9-5/8 in
CARB OTC LEED Compliant
No
Collection
Prestige
Color Finish
White
Color Finish Category
Whites
Depth
9-5/8 in
Drain Location
Rear
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Undermount
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
23-3/8 in x 20-1/2 in
Shape
Rectangular
Sink Size Range
20 in - 25 in

Starting at
$802.78
EACH
  • QUANTITY