DESCRIPTION

  • Designed and manufactured in Switzerland
  • Rear drains maximize the usable bottom surface of the bowl while also creating extra cabinet space beneath the sink
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Stainless steel: 20 gauge

Franke Consumer Products Compact 1-Bowl Undercounter Kitchen Sink

FCPX11013

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
13 1/2 in x 16 1/2 in x 6 7/8 in
Collection
Compact
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
20
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
13 3/4 in x 17 3/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$368.18
EACH
  • QUANTITY

DOCUMENTS