DESCRIPTION

  • 14 9/16" x 17 1/8"
  • Dimensions may vary by 2% (plus or minus) due to firing process
  • Undermount installation

Franke Consumer Products 1-Bowl Undermount Bar Sink

FCCK11013

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
15-5/16 in x 12-13/16 in x 8 in
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Undermount
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
17-1/8 in x 14-9/16 in x 8 in

Starting at
$638.78
EACH
  • QUANTITY