DESCRIPTION

  • Granite construction in an onyx finish
  • Large capacity 9-inch deep bowl on left side and 8-inch deep bowl on right side
  • Sanitized built-in protective barrier fights bacteria, even between cleaning cycles
  • Scratch, stain and heat resistant for all of your tough jobs

Franke Consumer Products Kubus 1-Bowl Undermount Kitchen Sink

FKBX11013

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
13-3/8 in x 15-3/4 in x 7-7/8 in
Collection
Kubus
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
7-7/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
20
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
13 in x 16 in
Sink Size Range
Less than 20 in

Starting at
$491.18
EACH
  • QUANTITY