DESCRIPTION

  • 9 1/2" tall hot water filtration faucet for use with under-the-sink filtration system
  • Includes Franke under-sink heater tank and faucet to provide instant hot water
  • Pair with other faucets in the Franke Ambient line for a consistent look throughout the kitchen
  • Satin nickel finish ties your kitchen design together, a great choice for stainless steel match

Franke Consumer Products Manor 1-Bowl Undermount Kitchen Sink

FMHK11028BT

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
25-5/8 in x 16-1/8 in x 7-1/8 in
Collection
Manor
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
7-7/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Installation Type
Undermount
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
27-5/8 in x 19-3/4 in
Sink Size Range
26 in - 30 in

Starting at
Call for Pricing
  • QUANTITY