DESCRIPTION

  • Bowls: 9" deep
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Stainless steel: 18 gauge

Franke Consumer Products Grande 1-Bowl Undermount Kitchen Sink with Rear Center Drain

FGDX11031

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
31 in x 17 in x 9 in
CARB OTC LEED Compliant
No
Collection
Grande
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Rear Center
Drain Opening
3-1/2 in
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
32-3/4 in x 18-3/4 in x 9 in
Shape
Rectangular

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$655.18
EACH
  • QUANTITY

DOCUMENTS