DESCRIPTION

  • Designed and manufactured in Switzerland
  • Franke patented integral ledge
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Stainless steel: 18 gauge

Franke Consumer Products Kubus 1-Bowl Undermount Kitchen Sink with Rear Center Drain

FKBX11018

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
17-3/4 in x 15-3/4 in x 9-1/16 in
CARB OTC LEED Compliant
No
Collection
Kubus
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-1/16 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
18-7/8 in x 16-15/16 in
Shape
Rectangular
Sink Size Range
Less than 20 in

Starting at
$679.78
EACH
  • QUANTITY