DESCRIPTION

  • Franke patented integral ledge
  • Rear drains maximize the usable bottom surface of the bowl while also creating extra cabinet space beneath the sink
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Stainless steel: 18 gauge

Franke Consumer Products Oceania 1-Bowl Undermount Kitchen Sink with Rear Center Drain

FOXX110

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
27-15/16 in x 16-7/8 in x 9-1/16 in
CARB OTC LEED Compliant
No
Collection
Oceania
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Rear Center
Drain Opening
3-1/2 in
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
29-15/16 in x 18-15/16 in x 9-1/16 in
Shape
Rectangular

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$737.18
EACH
  • QUANTITY

DOCUMENTS