DESCRIPTION

  • Corner radius: 5 mm
  • Franke patented integral ledge
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Stainless steel: 16 gauge

Franke Consumer Products Peak 1-Bowl Undermount Kitchen Sink with Rear Center Drain

FPKX11028

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
27-9/16 in x 16-1/2 in x 9-7/8 in
CARB OTC LEED Compliant
No
Collection
Peak
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-7/8 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
16
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
28-3/4 in x 17-3/4 in
Shape
Rectangular
Sink Size Range
26 in - 30 in

Starting at
$2024.58
EACH
  • QUANTITY