DESCRIPTION

  • 8-inch deep bowl
  • Features industry exclusive Franke Fast-IN Quick Install System which makes sink installation as simple as 1, 2, CLICK!
  • Pre-attached Fast-IN clips "click" into place allowing you to quickly install the sink without tools
  • Ultra-Quiet sound-deadening pads and spray coat eliminate excess noise and vibration from heavy pots, pans and utensils

Franke Consumer Products Tulip 1-Hole Hot Water Dispenser with Single Lever Handle and 6-1/4 in. Spout Height

FLB5180

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Collection
Tulip
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
.5 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
6-1/4 in
Spout Reach
5 in
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY