DESCRIPTION

Franke Consumer Products 1-Hole Pull-Out Kitchen Faucet with Single Lever Handle

FFFPS780

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Faucet Installation
1 Hole
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
9-3/4 in
Spout Reach
8-5/8 in
Spout Type
Pull-Out
Trim Only
No
WaterSense Labeled
No

Starting at
$808.08
EACH
  • QUANTITY

DOCUMENTS