DESCRIPTION

  • For use with Franke Oceania OAX110 and OXX110 sinks
  • Measures: 17-5/8" x 11-1/8" x 3-1/2"
  • Stainless steel ensures colander is extremely durable

Franke Consumer Products Oceania 11-1/8 in. Colander

FOA60

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Oceania
Color Finish
Stainless Steel
GSA Approved
No
Gauge
16
IAPMO Listed
No
Length
11-1/8 in
Material
Stainless Steel
Width
17-7/8 in

Starting at
$159.1
EACH
  • QUANTITY

DOCUMENTS