DESCRIPTION

  • Corner radius: 5 mm
  • Franke patented integral ledge
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Stainless steel: 16 gauge

Franke Consumer Products Contemporary 16 ga 1-Bowl Kitchen Sink

FPKX11025

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
25 in x 16-1/2 in x 10 in
CARB OTC LEED Compliant
No
Collection
Contemporary
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Rear
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
16
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
26-3/16 in x 17-3/4 in
Sink Size Range
26 in - 30 in

Starting at
$1934.38
EACH
  • QUANTITY