DESCRIPTION

  • Designed to completely cover the base of the sink
  • For use with Franke Kubus KBX110-13, KBX12034 and KBX12039 sinks
  • Stainless steel construction with rubber feet to elevate grid and prevent slipping

Franke Consumer Products 16 in. Sink Bottom Grid

FKB13

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
16 in
Material
Steel
NSF Certified
No

Starting at
$104.92
EACH
  • QUANTITY

DOCUMENTS