DESCRIPTION

  • For use with all Franke Peak stainless steel sinks except PKX1108 and PKX11013
  • Measures: 17-1/8" x 14-3/8"
  • Solid wood construction

Franke Consumer Products 17-1/8 in. Cutting Board

FPX40S

Length:

14-3/8 in

SPECIFICATIONS

CARB OTC LEED Compliant
No
Dishwasher Safe
No
GSA Approved
No
IAPMO Listed
No
Length
14-3/8 in
Material
Wood
Width
17-1/8 in

Starting at
$176.3
EACH
  • QUANTITY

DOCUMENTS