DESCRIPTION

  • Designed to completely cover the base of the sink
  • For use with Franke Kubus KBX11021, KBX12039, KBX12043 and KBX160 sinks
  • Stainless steel construction with rubber feet to elevate grid and prevent slipping

Franke Consumer Products 18-1/2 in. Sink Bottom Grid

FKB21

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
18-1/2 in
Material
Steel
NSF Certified
No

Starting at
$128.14
EACH
  • QUANTITY

DOCUMENTS