DESCRIPTION

  • 9 1/2" tall hot and cold filtered water filtration faucet for use with under-the-sink filtration system
  • Saves counter space with hot and cold filtered water in one faucet
  • The exceptional design and high quality components of Ambient are indispensable in today's busy kitchen
  • Unapologetic polished nickel finish ties your kitchen design together

Franke Consumer Products Contemporary 18 ga 1-Bowl Kitchen Sink

FPCX1102109

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
21-1/4 in x 18-15/16 in x 9-1/16 in
CARB OTC LEED Compliant
No
Collection
Contemporary
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-1/16 in
Drain Location
Rear
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
22-1/4 in x 19-7/8 in
Sink Size Range
20 in - 25 in

Starting at
$533.0
EACH
  • QUANTITY