DESCRIPTION

  • Designed and manufactured in Switzerland
  • Rear drains maximize the usable bottom surface of the bowl while also creating extra cabinet space beneath the sink
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Stainless steel: 18 gauge

Franke Consumer Products Largo 18 ga 1-Bowl Undercounter Kitchen Sink

FLAX11014

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
14-6/16 in x 17-5/16 in x 8-1/8 in
Collection
Largo
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
8-1/8 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
14-15/16 in x 18-1/2 in
Sink Size Range
Less than 20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$409.18
EACH
  • QUANTITY

DOCUMENTS