DESCRIPTION

Franke Consumer Products Largo 18 ga 2-Bowl Undercounter Kitchen Sink

FLAX12031

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
14 3/16 in x 17 5/16 in x 7 7/8 in
Collection
Largo
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18.0
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
31 1/2 in x 19 11/16 x 8 in
Right Bowl Size
14 13/16 in x 17 5/16 in x 7 7/8 in

Starting at
$901.18
EACH
  • QUANTITY

DOCUMENTS