DESCRIPTION

  • 18 7/8" ultra-tall high-arc kitchen faucet provides a strong focal point and great functionality
  • 360-degree spout swivel range offers maximum coverage
  • Franke offers full range of Ambient kitchen products to complete your look
  • Satin nickel finish ties your kitchen design together, a great choice for stainless steel match

Franke Consumer Products Grande 19-3/4 in. Stainless Steel Uncoated Bottom Grid

FGD1836S

Length:

SPECIFICATIONS

Brand Model Compatibility
GDX11018
Collection
Grande
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Length
18 in
Material
Stainless Steel
Width
17 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS