19 in. Cutting Board
Grande 19 in. Cutting Board
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Allows you to centralize your kitchen work to the sink area for easy clean up
- Compatible with Franke Grande GDX11023 and GDX11031 sinks
- Solid wood construction
- 1 year warranty
- Dimensions - 18-3/8" x 14-3/4"
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Grande
- Color Finish Category:
- Browns
- Color Finish Name:
- Wood
- Dishwasher Safe:
- No
- GSA Approved:
- No
- Height:
- 7/8 in
- IAPMO Listed -:
- No
- Length:
- 18-1/2 in
- Material:
- Wood
- Size:
- 18-3/8 in x 14-3/4 in