DESCRIPTION

Franke Consumer Products 2.2 gpm Single Lever Handle Gooseneck Pull-Out Faucet

FFF27

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
8-15/16 in
Spout Reach
8-1/2 in

Starting at
Call for Pricing
  • QUANTITY