DESCRIPTION

Franke Consumer Products Tulip 2.2 gpm Single Lever Handle Pull-Down Kitchen Faucet

FFF2460R

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Cartridge
Collection
Tulip
Color Finish
Oil Rubbed Bronze
Color Finish Category
Bronze Tones
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Swivel
360°
Spout Type
Pull-Out
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY