DESCRIPTION

Franke Consumer Products 2.2 gpm Single Lever Handle Pull-Down Mixer Faucet with Spray

FFFPS1100

Color Finish

 

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
10-1/4 in
Spout Reach
8-9/16 in
Spout Type
Pull Out

Starting at
Call for Pricing
  • QUANTITY