2-3/4 in. 0.5 gpm Filter Cartridge (2 Pack)
2-3/4 in. 0.5 gpm Filter Cartridge (2 Pack)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Multi-stage filtration technology that filters out unwanted particles, letting cleaner water flow through your faucet and improving water quality
- Reduces Chlorine, Particulate & Turbidity, Cysts (Cryptosporidium) and Lead
- Franke filter cartridges consist of a ceramic outer shell and an enclosed activated carbon block core
- 5 year warranty
- Replace every 6 months or 600 gallons - Can be monitored with the FM100 module (sold separately)
- For use with Franke water filtration canister FRXSH
- Ceramic outer layer with an activated carbon core
- Certified by NSF international against NSF/ANSI Standards 42 & 53
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 2-3/4 in
- Filtering Material:
- No
- Height:
- 9-5/8 in
- Length:
- 9-7/10 in
- Material:
- Brass
- NSF Certified:
- No
- Package Quantity:
- Pack of 2
- UL Listed:
- No