2-7/8 in. Sponge Basket in Polished Chrome

You last purchased this on
 
Franke

2-7/8 in. Sponge Basket in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

2-7/8 in. Sponge Basket in Polished Chrome

  • Fast #
  • Part #FFSB100
  • Item #7532872
  • Manufacturer Part #FSB100
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Keep sink area organized
  • Keep sponges ventilated
  • Universal accessory fits in most standard single and double-bowl sinks
  • Stainless steel construction
  • Attaches to all stainless steel sinks
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Length:
2-7/8 in