DESCRIPTION

  • Composed of 80% quartz and 20% hard acrylic resin, making the sink hard-wearing and providing a lifetime of beauty
  • Fits Minimum Cabinet Size 27"
  • Franke sanitized technology reduces bacteria growth in the sink
  • Scratch, heat and stain resistant, making Franke granite sinks easy to clean

Franke Consumer Products Artisan 2-Bowl Kitchen Sink

FARX12031

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
13-3/4 in x 16-7/8 in x 7-7/8 in
CARB OTC LEED Compliant
No
Collection
Artisan
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
7-7/8 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
31 in x 19-1/8 in
Right Bowl Size
13-3/4 in x 16-7/8 in x 7-7/8 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

Starting at
Call for Pricing
  • QUANTITY