DESCRIPTION
- 9 1/2" tall hot water filtration faucet for use with under-the-sink filtration system
- Classic Logik line of faucets from Franke are high-quality, authentic, uncompromising and original, making them the all-time best
- Pair with other faucets in the Franke Logik line for a consistent look throughout the kitchen
- Satin nickel finish ties your kitchen design together, a great choice for stainless steel match
SPECIFICATIONS
- ADA Compliant
- No
- Bowl Size Single Or Left
- 14-1/2 in x 17-1/2 in x 7-7/8 in
- Collection
- Manor House
- Color Finish
- White
- Color Finish Category
- Whites
- Depth
- 8-5/8 in
- Drain Location
- Center
- Drain Opening
- 3-1/2 in
- Faucet Installation
- No Hole
- Installation Type
- Undermount
- Material
- Fireclay
- Number Of Bowls
- 2
- Overall Sink Size
- 31-3/4 in x 19-3/8 in
- Sink Size Range
- 31 in - 35 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday