DESCRIPTION

  • Designed and manufactured in Switzerland
  • Dimensions: 30" x 19"
  • Franke patented integral ledge in the large bowl
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Stainless steel: 18 gauge

Franke Consumer Products Prestige 2-Bowl Kitchen Sink

FPRX160

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
21-1/4 in x 18-7/8 in x 9-1/16 in
CARB OTC LEED Compliant
No
Collection
Prestige
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-1/16 in
Drain Location
Center, Rear
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
31-1/8 in x 20-1/2 in
Right Bowl Size
7-1/8 in x 14-1/8 in x 5-1/2 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

Starting at
$844.6
EACH
  • QUANTITY