DESCRIPTION

  • Corner radius: 5 mm
  • Franke patented integral ledge in the large bowl
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Stainless steel: 16 gauge

Franke Consumer Products Peak 2-Bowl Kitchen Sink Small Bowl Left

FPKX160LH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
21-5/8 in x 16-1/2 in x 9-7/8 in
Collection
Peak
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-7/8 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
16
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
31-1/8 in x 17-3/4 in
Right Bowl Size
7-1/8 in x 16-1/2 in x 7-1/8 in
Sink Size Range
31 in - 35 in

Starting at
$2278.78
EACH
  • QUANTITY

DOCUMENTS