DESCRIPTION

  • Composed of 80% quartz and 20% hard acrylic resin, making the sink hard-wearing and providing a lifetime of beauty
  • Fits Minimum Cabinet Size 36"
  • Franke sanitized technology reduces bacteria growth in the sink
  • Scratch, heat and stain resistant, making Franke granite sinks easy to clean

Franke Consumer Products Prestige 2-Bowl Kitchen Sink with Right Hand Small Bowl

FPCX12009

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
21-1/4 in x 18-7/8 in x 9-1/16 in
CARB OTC LEED Compliant
No
Collection
Prestige
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-1/16 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
35-5/8 in x 20-1/2 in
Right Bowl Size
11-3/4 in x 13-3/8 in x 5-7/8 in
Sink Size Range
31 in - 35 in

Starting at
$832.3
EACH
  • QUANTITY