DESCRIPTION

  • Designed and manufactured in Switzerland
  • Rear drains maximize the usable bottom surface of the bowl while also creating extra cabinet space beneath the sink
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Stainless steel: 18 gauge

Franke Consumer Products Largo 2-Bowl Undercounter Kitchen Sink

FLAX16036

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
15-5/16 in x 17-1/2 in x 9-1/8 in
Collection
Largo
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-1/8 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
31-7/8 in x 18-7/8 in
Right Bowl Size
14-3/16 in x 15-15/16 in x 6-15/16 in
Sink Size Range
31 in - 35 in

Starting at
$925.78
EACH
  • QUANTITY

DOCUMENTS