DESCRIPTION

  • 34" x 19"
  • FPRX120 shown with shelf (not included)
  • Stainless Steel double undermount sink

Franke Consumer Products 2-Bowl Undercounter Kitchen Sink

FPCX120

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
33 5/8 in x 20 7/16 in x 7 5/16 in

Starting at
Call for Pricing
  • QUANTITY