DESCRIPTION

  • Designed and manufactured in Switzerland
  • Franke patented integral ledge
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Stainless steel: 18 gauge

Franke Consumer Products Prestige 21 x 19 in. Single Bowl Undercounter Kitchen Sink

FPRX11021

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
22-1/4 in x 19-7/8 in x 9-1/16 in
Collection
Prestige
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-1/16 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
22-1/4 in x 19-7/8 in
Sink Size Range
20 in - 25 in

Starting at
$615.0
EACH
  • QUANTITY