DESCRIPTION

  • 1.75 gpm flow rate and 35mm ceramic cartridge
  • 150-degree spout swivel range offers great coverage
  • 8" tall pull-out kitchen faucet provides a strong focal point
  • Satin nickel finish ties your kitchen design together, a great choice for stainless steel match

Franke Consumer Products 22-1/4 x 18-1/4 in. Sink Bottom Grid

FMK3536CRH

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
22-1/4 in
Material
Steel
Width
18-1/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS