DESCRIPTION

  • Designed to completely cover the base of the sink
  • Fits Franke Grande GDX11023
  • Provides an elevated surface to dry dishes or prep food
  • Stainless steel construction with rubber feet to elevate grid and prevent slipping

Franke Consumer Products 24 x 18-1/2 in. Sink Bottom Grid

FFH2136S

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
24 in
Material
Steel
Width
18-1/2 in

Starting at
$150.5
EACH
  • QUANTITY

DOCUMENTS