1/2 hp Continuous Feed Garbage Disposal
1/2 hp Continuous Feed Garbage Disposal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Odor reduction: Bio shield antimicrobial agents are molded into the internal components of the disposer to reduce odors
- Quiet operation: Franke adds a powerfully efficient yet quiet motor to our disposers to reduce noise and increase functionality with your kitchen tasks
- Stainless steel shredding: Mighty 1/2 horsepower continuous feed kitchen sink disposer grinds faster, finer and more efficiently than leading competitive brands
- Direct electrical connection: Meets local codes where direct connection is required
- 3 year warranty: Built to last and backed by excellent warranty coverage
- Installation: 3-bolt installation is compatible with most 3.5 in diameter drain hole sinks
- Jam resistant: Permanent magnet DC motor reduces jamming for lasting service
Recommended Accessories
Specifications
- Coating:
- Galvanized
- Color Finish Category:
- Reds
- Color Finish Name:
- Red/Chrome
- Diameter:
- 5-1/4 in
- Energy Star Compliant:
- No
- Height:
- 13-1/4 in
- Horsepower:
- 1/2 hp
- Length:
- 6 in
- Material:
- Steel
- Power Source:
- Electric
- Product Type:
- Continuous Feed, Waste Disposer
- RPM:
- 2600
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 11 lb