DESCRIPTION

  • 9 1/2" tall hot water filtration faucet for use with under-the-sink filtration system
  • Beautiful polished chrome finish provides an elegant pop to your kitchen design
  • Classic Logik line of faucets from Franke are high-quality, authentic, uncompromising and original, making them the all-time best
  • Pair with other faucets in the Franke Logik line for a consistent look throughout the kitchen

Franke Consumer Products Manor House 27-5/8 x 19-3/4 in. Single Bowl Farmhouse Fireclay Kitchen Sink

FMHK11028

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
25-5/8 in x 16-1/8 in x 7-1/8 in
Collection
Manor House
Color Finish
White
Color Finish Category
Whites
Depth
7-1/8 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Installation Type
Undermount
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
27-5/8 in x 19-3/4 in
Sink Size Range
26 in - 30 in

Starting at
$1035.98
EACH
  • QUANTITY