DESCRIPTION

  • Designed and manufactured in Switzerland
  • Exterior dimensions: 28-3/4" x 17-5/16" x 9-1/16"
  • Franke patented integral ledge
  • Interior dimensions: 27-9/16" x 15-3/4" x 9-1/16"
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Stainless steel: 18 gauge

Franke Consumer Products Kubus 28-3/4 in. x 17-1/3 in. Single Bowl Under-Mount Kitchen Sink

FKBX11028

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
27-9/16 in x 15-3/4 in x 9-1/16 in
Collection
Kubus
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-1/16 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
28-3/4 in x 17-5/16 in
Sink Size Range
26 in - 30 in

Starting at
$843.78
EACH
  • QUANTITY