DESCRIPTION

  • 9 1/2" tall hot and cold filtered water filtration faucet for use with under-the-sink filtration system
  • Pair with other faucets in the Franke Twin line for a consistent look throughout the kitchen
  • Satin nickel finish ties your kitchen design together, a great choice for stainless steel match
  • Sleek design and simple lines of the Franke Twin filtration faucets make them visually compatible with a wide range of faucets

Franke Consumer Products Grande 28 x 17 x 9 in. Single Bowl Kitchen Sink

FGDX11028

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
30-1/8 in x 19-1/8 in x 9 in
Collection
Grande
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
30-1/8 in x 19-1/8 in
Sink Size Range
26 in - 30 in

Starting at
$635.5
EACH
  • QUANTITY