DESCRIPTION

  • Designed and manufactured in Switzerland
  • Franke patented integral ledge
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Stainless steel: 18 gauge

Franke Consumer Products Kubus 3-1/2 in. 1-Bowl Undermount Kitchen Sink

FKBX11021

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
21-5/8 in x 15-3/4 in x 9-1/16 in
Collection
Kubus
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-1/16 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Material Type
304L
Number Of Bowls
1
Overall Sink Size
21-5/8 in x 15-3/4 in
Sink Size Range
20 in - 25 in

Starting at
$761.78
EACH
  • QUANTITY