DESCRIPTION

  • Base Cabinet Required: 48"
  • Gauge: 18

Franke Consumer Products Regatta 3-Bowl Undercounter Kitchen Sink

FRGX170

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
15 9/16 in x 18 15/16 in x 9 1/16 in
Center Bowl Size
11 3/4 in x 13 3/8 in x 5 7/8 in
Collection
Regatta
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
3
Overall Sink Size
43 7/16 in x 20 7/16 in x 9 1/16 in

Starting at
Call for Pricing
  • QUANTITY