DESCRIPTION
- Designed and manufactured in Switzerland
- Franke patented integral ledge
- Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
- Stainless steel: 18 gauge
Franke Consumer Products Orca 30-11/16 x 20-1/6 in. Single Bowl Under-Mount Kitchen Sink
FORX110
SPECIFICATIONS
- ADA Compliant
- No
- Bowl Size Single Or Left
- 29-7/16 in x 18-15/16 in x 9-1/16 in
- Collection
- Orca
- Color Finish
- Stainless Steel
- Color Finish Category
- Stainless Steel
- Depth
- 9-1/16 in
- Drain Location
- Left
- Drain Opening
- 3-1/2 in
- Faucet Installation
- No Hole
- Gauge
- 18
- Installation Type
- Undermount
- Material
- Stainless Steel
- Number Of Bowls
- 1
- Overall Sink Size
- 30-11/16 in x 20-1/16 in
- Sink Size Range
- 26 in - 30 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday