DESCRIPTION

  • 23 3/4" ultra-tall high-arc kitchen faucet provides a strong focal point and great functionality
  • Dual functioning spray head with toggle full and needle spray
  • Flexible hose with 360-degree spout swivel range for maximum reach
  • Satin nickel finish ties your kitchen design together, a great choice for stainless steel match

Franke Consumer Products Grande 31-1/2 x 18-5/8 in. Sink Bottom Grid

FGD2336S

Color Finish

 

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Grande
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
31-1/2 in
Material
Steel
Width
18-5/8 in

Starting at
$133.3
EACH
  • QUANTITY

DOCUMENTS